Hardener
Hardener for FILLER HS 2K standard
HARD-(FILLER HS 2K)-FAST-150UM-0,875LTR
Art.-no.
082860421
EAN 4061975971548
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Suitable for primer Filler HS 2K standard
Drying times with standard hardener Item-No. 0828 604 11:
- Temperature 20ºC: Dry to the touch in 30 min. Ready to sand and paint in 3 hours.
- Temperature 60ºC: Ready to sand and paint in 30 min.
- Infrared drying (distance 80 cm): 5 min. evaporation and 7 min. heat.
Drying times with fast hardener Item-No. 0828 604 21:
- Temperature 20ºC: Dry to the touch in 25 min. Ready to sand and paint in 2 hours.
- Temperature 60ºC: Ready to sand and paint in 30 min.
- Infrared drying (distance 80 cm): 5 min. evaporation and 7 min. heat.
Product information
Datasheets(X)
Contents | 1 l |
Weight of content | 0.875 kg |
Density | 0.97 kg/l |
Shelf life from production | 12 Month |